Shop All Rotary Tool Accessories
Dremel
Cleaning Pad, 2-1/2" Size
Mfr # PC364-1
Zoro # G4446147
product price: $9.45
/ea
Not eligible for select promotions
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Size 2 1/2 in
- Cordless Tool Battery Type Universal
- Series Power Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # PC364-1
- Zoro # G4446147
- UPC # 080596052935
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Size | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cleaning Pad |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Universal |
Series | Power Cleaner |
Description
Cleaning Pad, Maximum Disc Speed Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO MSHML516IS 5/16 in. Magnetic Impact Hex Chuck Driver (MSHML516IS)
- MILWAUKEE TOOL 7 in. Magnetic Rafter Square (MLSQM070)
- MITUTOYO Protractor, Rectangular, 6 In, 1/64 Grad (968-203)
- CLEVELAND Screw Machine Drill Bit, 7/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04654)
- DREMEL Felt Polishing Tip (422)
- DREMEL Mandrel, Screw (401)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (733-01)
- DREMEL EZ Lock Sanding Mandrel (EZ407SA-01)
- DREMEL Grinding Stone, 1/8in dia., 1-1/2in L, AO (8215)
- DREMEL Rotary Access Kit 180 Pc (710-09)
- GENESIS Li-Ion Rotary Tool (8V) with 65-Piece Accessory Set (GLRT08B-65)
- Dremel Rotary Tools & Accessories