Shop All Rotary Tool Accessories
Dremel
Cleaning Pad, 2-1/2" Size
Mfr # PC10-01
Zoro # G4446129
Not eligible for select promotions
$59.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 4 V
- Includes (4) Pads
- Corded/Cordless Cordless
- Tool Length 3 1/2 in
- Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # PC10-01
- Zoro # G4446129
- UPC # 080596052898
- Country of Origin Mexico
- Category Rotary Tool Accessories
Dimensions
Tool Length | 3 1/2 in |
Size | 2 1/2 in |
Tool Width | 10 in |
Maximum Disc Diameter | 2 1/2 in |
Included Pad Sizes | 2 1/2 in |
Description
Cordless Polisher Kit, Product Type Polisher Kit, Maximum Disc Diameter 2 1/2 in, Included Pad Sizes 2 1/2 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Polishing Motion Rotary, Orbit Size Not Applicable, Speed Settings Fixed, Number of Abrasives Included 4, Number of Pads Included 1, Voltage 4 V, Spindle Thread Size Not Applicable, Battery Platform Not Applicable, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity 1.0 Ah, Includes (4) Pads
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 21/64 (C15973)
- MORSE 1" Bi-Metal Hole Saw (MHS16)
- TENG TOOLS MD922N 5.5 x 75mm Flat Type Screwdriver (MD922N)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41507)
- DREMEL High Speed Cutter, 3/32in dia, 1-1/2in L (9902)
- DREMEL Wheel, Cutting (545)
- DREMEL EZ Lock Sanding Disc 120 grit (EZ412SA)
- DREMEL Cutter, Carbide, 1/8 In (9903)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (511E)
- DREMEL Router Bit, 1/8In. Dia., 1-1/4In. L (615)
- EAZYPOWER Mini Mounted Point, 7/32 in. dia., AO (87855)
- Dremel Rotary Tool Accessories