Shop All Circular Saws
This Product is Discontinued
Dremel
Circular Ultra Saw Tool Kit, Barrell Grip, 120V, 13in L (Discontinued)
Mfr # US40-03
Zoro # G4464918
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Power Source Corded
- Blade Dia. 3 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 1 in
- Arbor Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # US40-03
- Zoro # G4464918
- UPC # 080596039400
- Country of Origin Mexico
- Category Circular Saws
Dimensions
Blade Dia. | 3 1/2 in |
Max. Cutting Depth @ 0 Deg. | 1 in |
Arbor Size | 7/16 in |
Max. Cutting Depth @ 45 Deg. | 3/4 in |
Tool Length | 13 in |
Cord Length | 7 ft |
Depth of Cut @ 45 Deg. | 3/4" |
Depth of Cut @ 90 Deg. | 3/4" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 3 1/2 in, Max. Blade Speed 13,000 RPM, Arbor Size 7/16 in, Arbor Shape Round, Blade Side Left, Shoe Material Steel, Drive Type Worm Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 1 in, Max. Cutting Depth @ 45 Deg. 3/4 in, Tool Length 13 in, Tool Weight 4.6 lb, Current 6 A, Voltage 120V AC, Cord Length 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.