Shop All Circular Saws
Dremel
Circular Saw Kit, 20V DC, 7/16" Arbor
Mfr # US20V-01
Zoro # G002485840
product price: $179.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$179.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 4 in
- Max. Cutting Depth @ 0 Deg. 3/4 in
- Blade Side Left
- Arbor Size 7/16 in
- Bevel Angle Range 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # US20V-01
- Zoro # G002485840
- UPC # 080596056018
- Country of Origin Mexico
- Category Circular Saws
Dimensions
Blade Dia. | 4 in |
Max. Cutting Depth @ 0 Deg. | 3/4 in |
Arbor Size | 7/16 in |
Adjustable Cutting Depth | Yes |
Details
Promotion Restriction | Not eligible for promotion |
Blade Side | Left |
Bevel Angle Range | 0 Degrees |
Drive Type | Direct |
Voltage | 20 V |
Arbor Shape | Round |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Carrying Bag, (1) Charger |
Includes | (3) Attachments, (3) Cutting Wheels, Hex Key |
Max. Blade Speed | 15,000 RPM |
Item | Circular Saw Kit |
Brushless Motor | Yes |
Case Included | Yes |
Charger Included | Yes |
Battery Capacity | 2 Ah |
Description
Circular Saw Kit, Primary Saw Application General Purpose, Blade Dia. 4 in, Max. Blade Speed 15,000 RPM, Arbor Size 7/16 in, Arbor Shape Round, Blade Side Left, Drive Type Direct, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 3/4 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Carrying Bag, (1) Charger, Voltage 20 V, Battery Capacity 2 Ah, Charger Included Yes, Case Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Exact 1" X 26' (8M) English/Metric Measuring Tape, Graduated In 1/16", Millimeters, Style 12 (KTX1-26ME12-OC)
- CRAFTSMAN T-Shank Jig Saw Blade Kit, 13 pieces (CMAJ1SET13)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- DRILL AMERICA m36x1.5 Carbon Steel Hex Die (DWTSMH36X1.5)
- DREMEL Ultra Saw Kit (US40-04)
- DEWALT Cordless Track Saw Kit, 6-1/2 in Blade (DCS520T1/DCB606)
- DEWALT Cordless Circ Saw, 7-1/4 in Blade Dia (DCS577B/ DCB606)
- MAKITA 36V (18V X2) LXT® Brushless 6-1/2" Plunge Circular Saw Kit (5.0Ah) (XPS01PTJ)
- WORX NITRO 20V Power Share Worxsaw 4.5in Cordless Compact Circular Saw, Brushless, with Battery & Charger (WX531)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia, Voltage: 20VDC (DCS570P1/DCB205)
- MILWAUKEE TOOL 10-1/4" Circular Saw (6470-21)
- Dremel Power Saws