Shop All Cordless Grinders
Dremel
Chuck, Multipro
Mfr # 4486
Zoro # G2746475
product price: $10.90
/ea
Not eligible for select promotions
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Application Allows Quick Changing of Bits
- For Use With 100, 200, 275, 285, 300, 3000, 395, 398, 400, 750, 770, 7700, 780, 800, 8050 Rotary Tools, 8200, 8220, Mfr. No. 4000
- Number of Pieces 1
- Overall Length (In.) 3 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 4486
- Zoro # G2746475
- UPC # 080596011796
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Overall Length (In.) | 3 13/32 in |
Chuck Size | 1/32 in |
Overall Length | 1 1/2 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Multipro Chuck |
Construction | Steel |
Application | Allows Quick Changing of Bits |
For Use With | 100, 200, 275, 285, 300, 3000, 395, 398, 400, 750, 770, 7700, 780, 800, 8050 Rotary Tools, 8200, 8220, Mfr. No. 4000 |
Number of Pieces | 1 |
Requires | Dremel Rotary Tool |
Rotary Tool Accessory Type | Chuck |
Chuck Type | Keyless |
Mandrel Type | Keyless |
Description
Multipro Chuck, Shank Diameter 1/8 in, Mandrel Type Keyless, Chuck Type Keyless, Overall Length 1 1/2 in, Tool Brand Dremel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 8mm Size (J1208MA)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202L)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (1854)
- GREENFIELD THREADING Tap Set, 3/8"-16, Bottoming, Plug, Taper, 4 Flutes, UNC (174528)
- DREMEL All Purpose Dremel Accessory Set, 160 Pc (710-08)
- DREMEL Sanding/Grinding Guide Attachment Kit (A576)
- DREMEL Cutting Kit (565)
- DREMEL Collet Nut Set, 1/8, 3/32, 1/16, 1/32, 5 Pc (4485)
- DREMEL Accessory Tin Can Kit, 75 Pc (707-01)
- DREMEL Drive, Right Angle (575)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- Dremel Cordless Tools