Shop All Cordless Grinders
This Product is Discontinued
Dremel
Carving/Engraving Kit, Rotary Tool, Pc 13 (Discontinued)
Mfr # 689-01
Zoro # G1489381
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 1/32, 1/16 and 3/32 in Engraving Cutters; 1/8 and 3/32 in Grinding Stones; 3/32 in Collet Bit; 5/64 in Diamond Wheel Point; 5/64 in Diamond Carving Bit; 9/32, 3/16 and 1/8 in Grinding Stone; Integrated Storage; and Carrying Case
- Application Engraving, Etching, or Intricate Carving Projects
- Number of Pieces 11
- Max. Speed 35,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 689-01
- Zoro # G1489381
- UPC # 080596025670
- Country of Origin Germany
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving and Engraving Set |
Includes | 1/32, 1/16 and 3/32 in Engraving Cutters; 1/8 and 3/32 in Grinding Stones; 3/32 in Collet Bit; 5/64 in Diamond Wheel Point; 5/64 in Diamond Carving Bit; 9/32, 3/16 and 1/8 in Grinding Stone; Integrated Storage; and Carrying Case |
Application | Engraving, Etching, or Intricate Carving Projects |
Number of Pieces | 11 |
Max. Speed | 35,000 RPM |
Rotary Tool Accessory Type | Bit and Attachment Set |
Material Application | Ceramics, Glass, Leather, Metal, Wood |
Case Included | No |
Set Contents | (5) Grinding Stones; (4) Engraving Bits; Wheel Point; Carving Bit |
Description
Carving and Engraving Set, Bit and Attachment Set, Material Application Ceramics, Glass, Leather, Metal, Wood, Max. Speed 35,000 RPM, Application Engraving, Etching, or Intricate Carving Projects, Case Included No, Number of Pieces 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.