Shop All 3D Printer Materials
This Product is Discontinued
Dremel
Build Sheet, Plastic, Black, PK3 (Discontinued)
Mfr # BT20-01
Zoro # G6294045
Not eligible for select promotions
This Product is Discontinued
Key Features
- Diameter 1.75mm
- Material Plastic
- Color Black
- For Use With Mfr. No. 3D20
- Product Type Build Plate Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # BT20-01
- Zoro # G6294045
- UPC # 850034113098
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printer Build Sheet |
Material | Plastic |
Color | Black |
For Use With | Mfr. No. 3D20 |
Product Type | Build Plate Tape |
Compatibility | Dremel Idea Builder 3D Printer |
Accessory Type | 3D Printer Build Sheet |
Description
3D Printer Build Sheet, Diameter 1.75mm, Material Plastic, Color Black, For Use With Mfr. No. 3D20, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.