Shop All Rotary Tool Accessories
Dremel
Brass Brush, 3/4in. dia., 1-11/16in. L, PK2
Mfr # 535-02
Zoro # G0331515
product price: $6.65
/pk 2, $3.33/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cleaning, Surface Finishing
- Includes (2) Brushes
- Dia. (In.) 3/4 in
- For Use With Dremel Rotary Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 535-02
- Zoro # G0331515
- UPC # 080596035556
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/4 in |
Overall Length (In.) | 1 11/16 in |
Brush Diameter | 3/4 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Brush |
Application | Cleaning, Surface Finishing |
Includes | (2) Brushes |
For Use With | Dremel Rotary Tools |
Function | Cleaning and Surface Finishing |
Number of Pieces | 2 |
Construction | Brass |
Bristle Type | Crimped |
Bristle Material | Brass |
Brush Type | Wheel |
Max. Speed | 15,000 RPM |
Material Application | Brass, Bronze, Copper, Gold |
Mount Type | Mounted |
Description
Rotary Tool Brush, Bristle Material Brass, Brush Diameter 3/4 in, Shank Diameter 1/8 in, Brush Type Wheel, Bristle Type Crimped, Material Application Brass, Bronze, Copper, Gold, Max. Speed 15,000 RPM, Mount Type Mounted, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 15/64 (C23356)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3812RF)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G254.Z/BB)
- FACOM Open End Wrench, Satin, 12x13mm, 8-17/64 in (FM-31.12X13)
- DREMEL Collet, 1/32in dia., 3/4in L, Aluminum (483)
- DREMEL Sanding Band, Pk6 (432)
- DREMEL Flap Wheel, 1-1/2in dia., 2in L, Emery (505)
- DREMEL Carbide Grout Removal Bit, 1/8 in. (570)
- DREMEL Emery Wheel Point, PK2 (953)
- DREMEL Silicon Carbide Grind Wheel, PK2 (84922)
- DREMEL Nylon Bristle Brush, 1 In. Dia., PK2 (538-02)
- Dremel Rotary Tools & Accessories