Shop All Rotary Tool Accessories
Dremel
Brass Brush, 1/8in. dia., 1-3/4in. L, PK2
Mfr # 537-02
Zoro # G0331418
product price: $9.19
/pk 2, $4.60/ea
Not eligible for select promotions
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning, Surface Finishing
- Includes (2) Brushes
- Dia. (In.) 1/8 in
- For Use With Dremel Rotary Tools
- Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 537-02
- Zoro # G0331418
- UPC # 080596035570
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 3/4 in |
Shank Diameter | 1/8 in |
Brush Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Brush |
Application | Cleaning, Surface Finishing |
Includes | (2) Brushes |
For Use With | Dremel Rotary Tools |
Construction | Brass |
Function | Bronze, Cleaning and Surface Finishing of Gold, Copper or Brass |
Number of Pieces | 2 |
Brush Type | Straight |
Mount Type | Mounted |
Bristle Material | Brass |
Max. Speed | 15,000 RPM |
Bristle Type | Straight |
Material Application | Brass, Bronze, Copper, Gold |
Description
Rotary Tool Brush, Bristle Material Brass, Brush Diameter 1/8 in, Shank Diameter 1/8 in, Brush Type Straight, Bristle Type Straight, Material Application Brass, Bronze, Copper, Gold, Max. Speed 15,000 RPM, Mount Type Mounted, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- DEWALT 1-1/2"x24"x29" High Impact 4 Cutter SDS Max (DW5858)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3973)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 35mm (KTI-41835)
- DREMEL Rotary Tool Accessory Kit, 11 pieces (EZ728-01)
- DREMEL E Z Lock Cut Off Wheel, 1 1/2 In Dia, 12 Pack (EZ456B)
- DREMEL Cutting and Carving Bits, 35,000 RPM (117HP)
- DREMEL Felt Polishing Disc, PK6 (414)
- DREMEL Cotton Polishing Wheel, 1 In. Dia. (423E)
- DREMEL Cutting Wheel, Diamond, 3-1/2 in. dia. (US540-01)
- DREMEL Mini Saw Blade Attachment (670)
- Dremel Rotary Tool Accessories