Shop All Brad-Point Drill Bits
Dremel
Brad Point Bits 4pcs
Mfr # 631
Zoro # G3251020
product price: $10.45
/ea
Sold in multiples of 5 for $52.25
Not eligible for select promotions
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Style Brad Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 631
- Zoro # G3251020
- UPC # 080596023768
- Country of Origin China
- Category Brad-Point Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Drill Style | Brad Point |
Item | Wood Drilling Bit |
Description
Wood Drilling Bit, Brad Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Extraction Tool, ESD, 4 In. (902-224)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Blue Top / Yellow Bottom (TSF-2428-BLUY)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MDG)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Plug Tap (DWT54357)
- IRWIN Wood Drilling Bit, 1/4 Bit dia., Steel (49614)
- CENTURY DRILL & TOOL Brad Point Woodbit 12Mm Overall Lgth 151Mm Cutting Lgth 101Mm Rs 9.5Mm (37312)
- MONTANA Brad Point Drill Set (MO436307)
- IRWIN BRADPOINT DRILL BIT 1/8"" (49612)
- FREUD Brad Point Bit, 5/32" dia. (BP39657R)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57L)
- FISCH Brad Point Set, Drill Bits, 8 pcs. (FSF-328094)
- Dremel Drill Bits