Shop All Cordless Grinders
This Product is Discontinued
Dremel
Battery Included Cordless Rotary Tool Kit, 8V DC (Discontinued)
Mfr # 8050-N/18
Zoro # G9123852
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 8V DC
- No Load RPM 5000 to 28,000
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # 8050-N/18
- Zoro # G9123852
- UPC # 080596040024
- Country of Origin Switzerland
- Category Cordless Grinders
Dimensions
Tool Length | 8 in |
Overall Length | 8 in |
Description
Cordless Rotary Tool Kit, Voltage 8V DC, Max. Speed 25,000 RPM, Speed Setting Variable Speed, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Lock-On Switch Yes, Switch Type Button, Number of Speed Settings Continuous, Minimum Speed 5,000 RPM, Accessory Free Tool Change Yes, Housing Material High Density Plastic, Overall Length 8 in, Tool Weight 2.5 lb, Power Source Cordless, Number of Batteries Included 1, Battery Series 8V Lithium Ion Battery, Charger Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.