Shop All Cordless Grinders
Dremel
Battery 10.8 V
Mfr # 855
Zoro # G2042345
product price: $37.15
/ea
Not eligible for select promotions
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Number of Pieces 4
- For Use With Dremel 10.8V Cordless Rotary Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 855
- Zoro # G2042345
- UPC # 080596027285
- Country of Origin Mexico
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery For Cordless Tool Kit, 10.8 Volt |
Cordless Tool Battery Type | Li-Ion |
Number of Pieces | 4 |
For Use With | Dremel 10.8V Cordless Rotary Tools |
Description
10.8 Volt Replacement Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 oz. Ball Peen Hammer, 12 3/4 in L Graphite Handle, Steel Head (54-716)
- MILWAUKEE TOOL 25' Compact Auto Lock Tape (48-22-6825)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-07-09)
- DREMEL Sanding/Grinding Guide Attachment Kit (A576)
- DREMEL All Purpose Dremel Accessory Set, 160 Pc (710-08)
- DREMEL Drive, Right Angle (575)
- DREMEL Cutting Kit (565)
- DREMEL Collet Nut Set, 1/8, 3/32, 1/16, 1/32, 5 Pc (4485)
- DREMEL Accessory Tin Can Kit, 75 Pc (707-01)
- METABO Bare Tool Die Grinder, 18V DC (GPA 18 LTX)
- Dremel Cordless Tools