Shop All Rotary Tool Accessories
Dremel
Aluminium Oxide Grinding Stone
Mfr # 911
Zoro # G3613009
product price: $2.55
/ea
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Application Metal, Stainless Steel
- Abrasive Material Aluminum Oxide
- Head Width 7/16 in
- Head Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 911
- Zoro # G3613009
- UPC # 080596009113
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Head Width | 7/16 in |
Head Length | 1 1/2 in |
Point Diameter | 7/16 in |
Abrasive Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminum Oxide Grinding Stone |
Material Application | Metal, Stainless Steel |
Abrasive Material | Aluminum Oxide |
Max. Speed | 35,000 RPM |
Shape | Slightly Tapered |
Description
Aluminum Oxide Grinding Stone, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Slightly Tapered, Head Width 7/16 in, Head Length 1 1/2 in, Tool Brand Dremel, Mounting Type Mounted, Point Diameter 7/16 in, Abrasive Shank Diameter 1/8 in, Material Application Metal, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- KRAFT TOOL Channel Float, Magnesium, 96x6" (CC048-02)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- DREMEL Cutting Wheels for Rotary Tools (EZ506HP)
- DREMEL Sharpening Kit (A679-02)
- DREMEL Workstation (220-01)
- DREMEL Cutting and Carving Bits, 35,000 RPM (194HP)
- DREMEL Abrasive Point, 1/2in dia., Silicone (516)
- DREMEL High Speed Cutter, 3/16 In, PK2 (192)
- EAZYPOWER Broom Shaped Rotary File, 1/2 in., 1 pcs. (30079)
- Dremel Rotary Tools & Accessories