Shop All Rotary Tool Accessories
Dremel
Aluminium Oxide Grinding Stone
Mfr # 8153
Zoro # G3612975
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Shank Diameter 1/8 in
- Abrasive Material Aluminum Oxide
- Shape Cylinder
- Max. Speed 35,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 8153
- Zoro # G3612975
- UPC # 080596081539
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Abrasive Shank Diameter | 1/8 in |
Point Diameter | 3/16 in |
Head Width | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminum Oxide Grinding Stone |
Abrasive Material | Aluminum Oxide |
Shape | Cylinder |
Max. Speed | 35,000 RPM |
Material Application | Metal, Stainless Steel |
Description
Aluminum Oxide Grinding Stone, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Cylinder, Head Width 3/16 in, Tool Brand Dremel, Mounting Type Mounted, Point Diameter 3/16 in, Abrasive Shank Diameter 1/8 in, Material Application Metal, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1/2in Size (1EYH3)
- BON TOOL Inside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-356)
- TRIXIE & MILO MULTI-TOOL PIRATE SILVER (TOOL-PIRAT)
- K-TOOL INTERNATIONAL Pneumatic Bit, Extended Length Hammer (KTI-81982)
- DREMEL Grinding Stone, 5/8in dia., 1-1/2in L, AO (941)
- DREMEL Grinding Stone, 1/8in dia., 1-1/2in L, AO (8215)
- DREMEL Cutter, Structured (9933)
- DREMEL Abrasive Point, 1/2in dia., Silicone (516)
- DREMEL High Speed Cutter, 1/4 In, PK2 (117)
- DREMEL Workstation (220-01)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- Dremel Rotary Tool Accessories