Shop All Cordless Grinders
This Product is Discontinued
Dremel
Accessory Set (Discontinued)
Mfr # 687-01
Zoro # G1358436
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Pieces 52
- Application General Purpose for a Wide Variety of Project Needs
- Case Included Yes
- Max. Speed 35,000 RPM
- Rotary Tool Accessory Type Bit and Attachment Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 687-01
- Zoro # G1358436
- UPC # 080596014261
- Country of Origin Mexico
- Category Cordless Grinders
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | General Purpose Attachment Set |
Number of Pieces | 52 |
Application | General Purpose for a Wide Variety of Project Needs |
Case Included | Yes |
Max. Speed | 35,000 RPM |
Rotary Tool Accessory Type | Bit and Attachment Set |
Set Contents | (2) 1/2 in Felt Polishing Wheels, (2) 1 in Felt Polishing Wheels, (2) 1/2 in 120 Grit Sanding Bands, (2) Mandrels, (36) 15/16 in Emery Cut-Off Wheels, High Speed Cutter, Bristle Brush, 1/2 in Drum Sander, 1/2 in 60 Grit Sanding Band, Polishing Compound, 1 1/4 in Fiberglass-Reinforced Cut-Off Wheel, Silicon Carbide Grinding Stone, Aluminum Oxide Grinding Stone |
Description
General Purpose Attachment Set, Bit and Attachment Set, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Application General Purpose for a Wide Variety of Project Needs, Case Included Yes, Number of Pieces 52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.