Shop All Cordless Grinders
This Product is Discontinued
Dremel
Accessory Set (Discontinued)
Mfr # 684-01
Zoro # G0374455
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Pieces 20
- Application Add Luster to a Variety of Materials, Clean Hard-to-Reach Areas
- Shank Diameter 1/8 in
- Case Included No
- Set Contents (2) Emery-Impregnated Polishing Wheels, (2) Mandrels, (3) 1 in Felt Polishing Wheel, (3) Bristle Brushs (403, 404, 405), (6) 1/2 in Felt Polishing Wheels, Polishing Compound, Felt Polishing Tip, 3/4 in Carbon Steel Brush, Polishing Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 684-01
- Zoro # G0374455
- UPC # 080596014292
- Country of Origin Mexico
- Category Cordless Grinders
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cleaning/Polishing Attachment Set |
Number of Pieces | 20 |
Application | Add Luster to a Variety of Materials, Clean Hard-to-Reach Areas |
Case Included | No |
Set Contents | (2) Emery-Impregnated Polishing Wheels, (2) Mandrels, (3) 1 in Felt Polishing Wheel, (3) Bristle Brushs (403, 404, 405), (6) 1/2 in Felt Polishing Wheels, Polishing Compound, Felt Polishing Tip, 3/4 in Carbon Steel Brush, Polishing Wheel |
Material Application | Grout Cleaning, Jewelry Polishing, Wood Polishing |
Max. Speed | 15,000 RPM |
Rotary Tool Accessory Type | Bit and Attachment Set |
Description
Cleaning/Polishing Attachment Set, Bit and Attachment Set, Material Application Grout Cleaning, Jewelry Polishing, Wood Polishing, Max. Speed 15,000 RPM, Shank Diameter 1/8 in, Application Add Luster to a Variety of Materials, Clean Hard-to-Reach Areas, Case Included No, Number of Pieces 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.