Shop All Mounted Points
Dremel
7/32In Grinding Stone, PK2
Mfr # 455
Zoro # G3669718
product price: $3.79
/pk 2, $1.90/ea
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Cylinder
- Abrasive Material Abrasive Stone
- Max. Speed 35,000 RPM
- Head Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 455
- Zoro # G3669718
- UPC # 080596004552
- Country of Origin Taiwan, Province of China
- Category Mounted Points
Dimensions
Head Width | 1/4 in |
Point Diameter | 7/32 in |
Abrasive Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 7/32In Grinding Stone 2 per pkg |
Shape | Cylinder |
Abrasive Material | Abrasive Stone |
Max. Speed | 35,000 RPM |
Description
7/32In Grinding Stone 2 per pkg, Abrasive Material Abrasive Stone, Max. Speed 35,000 RPM, Shape Cylinder, Head Width 1/4 in, Tool Brand Dremel, Mounting Type Mounted, Point Diameter 7/32 in, Abrasive Shank Diameter 1/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, 3" dia., 80 Grit, Maroon (78072775339)
- PFERD 1/2" Knot Wire End Brush - Flared Cup - .014 CS Wire, 1/4" Shank (83065)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47106)
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/4, 0.0015" (66260195000)
- DREMEL 3/16In Grinding Stone, PK2 (454)
- PFERD W236 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35409)
- PFERD W185 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36175)
- PFERD W170 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36125)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape A21 (69083149144)
- PFERD W187 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit STEEL EDGE (33695)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/8 x 1/4in, 60G (61463624448)
- Dremel Mounted Points