Shop All Router Bits
Dremel
45 Chamfer Router Bit
Mfr # 618
Zoro # G3577625
Sold in multiples of 5 for $36.75
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Length of Cut 1/2 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # 618
- Zoro # G3577625
- UPC # 080596011789
- Country of Origin China
- Category Router Bits
Dimensions
Length of Cut | 1/2 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/8 in |
Flute Length | 1/2 in |
Shank Length | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Number of Flutes | 1 |
Item | Profile Router Bit |
Drilling Tool Configuration | Individual |
Primary Material Application | Wood |
List Number | 618 |
Included Angle | 0 Degrees |
End Mill Application | Finishing |
Description
Profile Router Bit, High Speed Steel, Fractional Inch, 1/2 in, 2 1/4 in, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, 5/32-Inch and 3/16-Inch Hex (32548)
- MAKITA Makita Cb154 194986-9 Carbon Brush Set (CB154)
- GEARWRENCH 3/8" Drive 72-Tooth Gimbal Ratchet (81270)
- BLACK & DECKER Kerf Plate (146726-02)
- DREMEL Router Bit 6 pcs. Set (692)
- CMT , Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter, Carbide-Tipped (811.096.11)
- DIABLO Round Ovr Bt 1-1/2Dx1/2R (DR34116)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- CMT ORANGE TOOLS CMT CONTRACTOR DOVETAIL BIT (81815)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- Dremel Router Bits