Shop All 3D Printer Materials
Dremel
3D Printing Filament
Mfr # PLA-TRA-01
Zoro # G0505618
product price: $36.55
/ea
Not eligible for select promotions
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Build Volume 10.00" x 6.00" x 6.70"
- Material PLA
- Build Speed Variable
- Resolution 50 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # PLA-TRA-01
- Zoro # G0505618
- UPC # 850034113296
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printing Filament |
Build Volume | 10.00" x 6.00" x 6.70" |
Material | PLA |
Build Speed | Variable |
Color | Clear |
Resolution | 50 microns |
Voltage | 240VAC |
Weight | 0.75 kg |
Printed Parts Temp. Range | 220 Degrees to 280 Degrees F |
For Use With | Dremel 3D Printers |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Product Type | 3D Printer PLA Filament |
Description
3D Printing Filament, PLA, Clear, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Translucent, For Use With Dremel 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Pressboard Report Cover 8-1/2 x 11", Dark Green (A7025976A)
- ZORO SELECT Industrial Marker, Jumbo Tip, White Color Family, Ink (19N842)
- LATHEM TIME Weekly Time Card, Manilla, PK100 (M2100)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (10721)
- DREMEL 3D Printing Filament (PLA-BLA-01)
- DREMEL 3D Printing Filament (PLA-WHI-01)
- DREMEL 3D Printing Filament (PLA-ORA-01)
- DREMEL 3D Printing Filament (PLA-PIN-01)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- DREMEL 3D Printing Filament (PLA-PUR-01)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Midnight (3DNF0117505)
- Dremel 3D Printer Materials