Shop All 3D Printer Materials
Dremel
3D Printing Filament
Mfr # PLA-PUR-01
Zoro # G0506205
original price:
$35.59
5% off
new price: $33.79
/ea
Not eligible for select promotions
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Build Volume 10.00" x 6.00" x 6.70"
- Material PLA
- Build Speed Variable
- Resolution 50 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # PLA-PUR-01
- Zoro # G0506205
- UPC # 850034113227
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printing Filament |
Build Volume | 10.00" x 6.00" x 6.70" |
Material | PLA |
Build Speed | Variable |
Color | Purple |
Resolution | 50 microns |
Voltage | 240VAC |
Printed Parts Temp. Range | 220 Degrees to 280 Degrees F |
For Use With | Dremel 3D Printers |
Weight | 0.75 kg |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Product Type | 3D Printer PLA Filament |
Description
3D Printing Filament, PLA, Purple, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Purples, For Use With Dremel 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Name Badge, Pin/Clip, 1/8" W, 2-1/4" H, PK25 (821419)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, Blue, 7 Digits, PK100 (V9291111-3-GRAI)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- BSC PREFERRED 8 x 10'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1310)
- DREMEL 3D Printing Filament (PLA-SIL-01)
- DREMEL 3D Printing Filament (PLA-BLA-01)
- DREMEL 3D Printing Filament (PLA-BLU-01)
- DREMEL Filament, 1.75mm Dia., Nylon, Black (DF45-NYP-B)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Ylw (PLA-YEL-01)
- DREMEL 3D Printing Filament (PLA-PIN-01)
- COLORFABB Special Steelfill 2.85Mm .75Kg (8719033555679)
- Dremel 3D Printer Materials