Shop All 3D Printer Materials
This Product is Discontinued
Dremel
3D Printing Filament (Discontinued)
Mfr # PLA-GRE-01
Zoro # G0505602
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1.75 mm
- Build Volume 10.00" x 6.00" x 6.70"
- Material PLA
- Build Speed Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # PLA-GRE-01
- Zoro # G0505602
- UPC # 850034113241
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printing Filament |
Build Volume | 10.00" x 6.00" x 6.70" |
Material | PLA |
Build Speed | Variable |
Color | Green |
Resolution | 50 microns |
Voltage | 240VAC |
For Use With | Dremel 3D Printers |
Weight | 0.75 kg |
Printed Parts Temp. Range | 220 Degrees to 280 Degrees F |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Product Type | 3D Printer PLA Filament |
Description
3D Printing Filament, PLA, Green, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Greens, For Use With Dremel 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.