Shop All 3D Printer Materials
Dremel
3D Printing Filament
Mfr # PETG-TRA-01
Zoro # G0506038
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1.75 mm
- Build Volume 10.00" x 6.00" x 6.70"
- Material PETG
- Build Speed Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # PETG-TRA-01
- Zoro # G0506038
- UPC # 850034113326
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printing Filament |
Build Volume | 10.00" x 6.00" x 6.70" |
Material | PETG |
Build Speed | Variable |
Color | Clear |
Resolution | 50 microns |
Voltage | 240VAC |
Printed Parts Temp. Range | 220 Degrees to 280 Degrees F |
Weight | 0.75 kg |
For Use With | Dremel 3D Printers |
Max. Extrude Temperature | 482 Degrees F (250 Degrees C) |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Product Type | 3D Printer PETG Filament |
Compatibility | Dremel 3D Printers |
Description
3D Printing Filament, PETG, Clear, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 482 Degrees F (250 Degrees C), Color Family Translucent, For Use With Dremel 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1860)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00001)
- U-MARK A10 Paint Marker Black (10101)
- OFFICEMATE Magnetic Wall Pocket, Letter, 7Hx13W, Smoke (21451)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Ylw (PLA-YEL-01)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- DREMEL 3D Printing Filament (PLA-WHI-01)
- DREMEL 3D Printing Filament (PLA-SIL-01)
- DREMEL 3D Printing Filament (PLA-TRA-01)
- DREMEL 3D Printing Filament (PLA-RED-01)
- NINJATEK NinjaFlex Snow 1.75Mm 2Kg (3DNF0017520)
- Dremel 3D Printer Materials