Shop All 3D Printer Materials
Dremel
3D Printer Flexible Build Plate
Mfr # BP40-FLX-02
Zoro # G4548553
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polycarbonate
- Color Clear, Black
- Weight 1.4 Ib.
- For Use With Dremel DigiLab 3D40 Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # BP40-FLX-02
- Zoro # G4548553
- UPC # 850034113074
- Country of Origin China
- Category 3D Printer Materials
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printer Flexible Build Plate |
Material | Polycarbonate |
Color | Clear, Black |
Weight | 1.4 Ib. |
For Use With | Dremel DigiLab 3D40 Printers |
Compatibility | Dremel Digilab 3D40 3D Printer |
Product Type | 3D Printer Build Plate |
Accessory Type | 3D Printer Flexible Build Plate |
Description
3D Printer Flexible Build Plate, Material Polycarbonate, Color Clear, Black, Weight 1.4 Ib., For Use With Dremel DigiLab 3D40 Printers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12 (32222)
- ROARING SPRING Wire Notebook, 11x8.5 80 Sht Green-tint Ppr, 5x5 graph (11209)
- FLASH FURNITURE 24"x36" Magnetic Whiteboard (YU-60X90-WHITE-GG)
- DREMEL 3D Printing Filament (PLA-TRA-01)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Ylw (PLA-YEL-01)
- DREMEL Build Platform, Clear, Glass (BP40-01)
- DREMEL 3D Printing Filament (PLA-SIL-01)
- DREMEL Filament, 1.75mm Dia., Nylon, Black (DF45-NYP-B)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- MAKERBOT MakerBot® Method Model Extruder (900-0012A)
- Dremel 3D Printer Materials