Shop All 3D Printers
Dremel
3D Printer, 120V, PC, Mac
Mfr # 3D40-FLX-01
Zoro # G3976531
product price: $1,731.99
/ea
Free Shipping & Returns
$1,731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Interface Mac, PC
- Hz 50/60 Hz
- Includes (2) Build Tapes, Build Sheet, Filament Spool, Object Removal Tool, Power Cable, Unclog Tool, USB Cable, USB Flash Drive
- Resolution 50 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 3D40-FLX-01
- Zoro # G3976531
- UPC # 850034113012
- Country of Origin China
- Category 3D Printers
Dimensions
Length | 15 1/2 in |
Width | 20 1/4 in |
Height | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printer |
Interface | Mac, PC |
Hz | 50/60 Hz |
Includes | (2) Build Tapes, Build Sheet, Filament Spool, Object Removal Tool, Power Cable, Unclog Tool, USB Cable, USB Flash Drive |
Resolution | 50 microns |
Amps | 1.8 A |
Layer Thickness | 0.05 to 0.5 mm |
Build Speed | 4.72 in/sec |
For Use With | DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01 |
Build Volume | 10.00 in x 6.00 in x 6.70 in |
Voltage | 120V |
Description
3D Printer, Build Speed 4.72 in/sec, Build Volume 10.00 in x 6.00 in x 6.70 in, Layer Thickness 0.05 to 0.5 mm, Resolution 50 microns, 120V Voltage, 1.8 A Amps, 50/60 Hz Hz, Interface Mac, PC, Length 15 1/2 in, Width 20 1/4 in, Height 16 in, Includes (2) Build Tapes, Build Sheet, Filament Spool, Object Removal Tool, Power Cable, Unclog Tool, USB Cable, USB Flash Drive, For Use With DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 6# Brown, Pk500 (18406)
- FELLOWES Laminating Pouch, Letter, 10 mil, PK50 (52042)
- SCHOOL SMART BOARD BRISTOL 12X18 WHITE PK OF 100 PK (1112WH)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Black PK12 (BICGSMG11BK)
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-EDU)
- DREMEL 3D Printer, 120V, PC, Mac, Length: 15 1/2 in (3D45-EDU)
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- CREALITY 3D Printer, Build 300 mmx300 mmx300 mm (1002110007)
- LULZBOT 3D Printer, 100/240VAC, Linux, Mac, Windows (TAZ PRO)
- CREALITY Printer 3D (CR-5 Pro)
- MAKERBOT MakerBot® Method X 3D Printer (900-0002A)
- Dremel 3D Printers