Shop All Electric Shears
Dremel
26.0 in. Duckbill Handheld Turbo Shear 4 pc
Mfr # HSSC-01
Zoro # G509101458
product price: $63.79
/ea
Not eligible for select promotions
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # HSSC-01
- Zoro # G509101458
- UPC # 80596058678
- Country of Origin China
- Category Electric Shears
Details
Promotion Restriction | Not eligible for promotion |
Description
HANDHELD TURBO SHEAR 10 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dw9091 14.4v XR Pack Extended Run-time Cordless Tool Battery (DW9091 14.4V XR PACK EXTENDED RUN-TIME CORDLESS T)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 1/16 (C66001)
- WIHA 80 pc Insulated Tool Set, SAE, Rolling Tool Case (32800)
- MILWAUKEE TOOL M18 FUEL 8 in. Metal Cutting Circular Saw (Tool Only) (2982-20)
- MALCO Turboshear Heavy-Duty, Metal (TSHD)
- FEIN Corded Nibbler up to 6 gauge (BLK 5.0 E)
- MALCO Turboshear Shingle Cutter (TSS1)
- FEIN ABSS 18 1.6 E AS Cordless Slitting Shears Set for up to 1.6 mm (ABSS 18 1.6 E AS Set)
- DEWALT Cordless Shear Kit, 20.0V, Voltage: 20.0 (DCS491M2/ DCB240)
- DEWALT Shear, 20V DC, Double Cut, 2, Battery (DCS494B/DCB204)
- MAKITA 16 Gauge Nibbler (JN1601)
- Dremel Electric Shears