Shop All Rotary Tool Accessories
Dremel
1/4In 60 Grit Sanding Bands, PK6
Mfr # 431
Zoro # G3612911
product price: $2.39
/pk 6, $0.40/ea
Not eligible for select promotions
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Rotary Tool Accessory Type Sanding Band
- Material Application Fiberglass, Metal, Wood
- Mandrel Type Slide on Fit
- Drum Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 431
- Zoro # G3612911
- UPC # 080596004316
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Drum Diameter | 1/4 in |
Drum Length | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sanding Band |
Grit | 60 |
Rotary Tool Accessory Type | Sanding Band |
Material Application | Fiberglass, Metal, Wood |
Mandrel Type | Slide on Fit |
Abrasive Material | Aluminum Oxide |
Sanding Bit Style | Band |
Max. Speed | 35,000 RPM |
Description
Sanding Band, Sanding Bit Style Band, Mandrel Type Slide on Fit, Drum Diameter 1/4 in, Drum Length 1/2 in, Grit 60, Abrasive Material Aluminum Oxide, Material Application Fiberglass, Metal, Wood, Max. Speed 35,000 RPM, Tool Brand Dremel, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- CAPRI TOOLS 1/4 in Drive 8 mm 12-Point Metric Shallow Socket (CP16145)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1-1/16)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X20)
- DREMEL Cutting Wheels for Rotary Tools (EZ506HP)
- DREMEL EZ Lock Sanding Disc 60 grit (EZ411SA)
- DREMEL Cutting and Carving Bits, 35,000 RPM (9903HP)
- DREMEL MANDREL (402)
- DREMEL Tungsten Carbide Cutter (9906)
- DREMEL Brass Brush, 3/4in. dia., 1-11/16in. L, PK2 (535-02)
- EAZYPOWER Drum Rasp, 1/2 in., 1 pcs. (30302)
- Dremel Rotary Tools & Accessories