Dremel

12V Variable Speed Cordless Rotary Tool Kit (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cordless Grinders

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 12V DC
  • No Load RPM 5000 to 30,000
  • Handle Type Soft Grip
  • Series 12V MAX
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 6 in
Collet Size 1/8 in

Description

Rotary Tool Kit, Voltage 12V DC, Max. Speed 35,000 RPM, Speed Setting Variable Speed, Collet Size 1/8 in, Brushless Motor No, Battery Capacity (2) 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Lock-On Switch Yes, Number of Speed Settings Continuous, Minimum Speed 5,000 RPM, Accessory Free Tool Change No, Accessory Kit Included Yes, Housing Material High Density Plastic, Overall Length 6 in, Tool Weight 4 in, Power Source Cordless, Number of Batteries Included 2

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products