Shop All Rotary Tool Accessories
Dremel
1/2In 240 Grit Sanding Band, PK6
Mfr # 445
Zoro # G3612920
product price: $4.29
/pk 6, $0.72/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Grit 240
- Drum Length 1/2 in
- Material Application Fiberglass, Metal, Wood
- Mandrel Type Slide on Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 445
- Zoro # G3612920
- UPC # 080596026011
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Drum Length | 1/2 in |
Drum Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sanding Band |
Grit | 240 |
Material Application | Fiberglass, Metal, Wood |
Mandrel Type | Slide on Fit |
Sanding Bit Style | Band |
Rotary Tool Accessory Type | Sanding Band |
Abrasive Material | Aluminum Oxide |
Max. Speed | 35,000 RPM |
Description
Sanding Band, Sanding Bit Style Band, Mandrel Type Slide on Fit, Drum Diameter 1/2 in, Drum Length 1/2 in, Grit 240, Abrasive Material Aluminum Oxide, Material Application Fiberglass, Metal, Wood, Max. Speed 35,000 RPM, Tool Brand Dremel, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pc 1/2" Metric 6Pt Deep Socket Set (640055)
- BIG HORN Woodturning Figure 8 Double Ended Bowl Caliper (19055)
- DAYTON Shaft Arbor, 3/8-24rh (3ZN06)
- URREA 1/2" drive, 6-pt short impact socket 36MM (7436M)
- DREMEL Silicon Carbide Grinding Stone (83142)
- DREMEL Cutting Wheel, Aluminum Oxide, 3-1/2 in. (US700)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- DREMEL Router Attachment Dremel (335)
- DREMEL Sanding Band, Pk6 (432)
- DREMEL Rotary Tool Accessory Kit, 11 pieces (EZ728-01)
- DEWALT Oscillating Hardwood Blade (DWA4205)
- Dremel Rotary Tool Accessories