Shop All Rotary Tool Accessories
Dremel
120V Variable Speed Corded Rotary Tool Kit
Mfr # 4300-9/64
Zoro # G8092826
product price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No Load RPM 5000-35000
- Voltage 120V AC
- Application Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening
- Includes (1) Mfr. No. 225 Flex Shaft, (1) Mfr. No. 565 Cutting Guide; (1) Mfr. No. 675 Garden Tool Sharpener, (1) Mfr. No. 575 Right Angle, (1) Mfr. No. 678 Circle Cutter/Straight Edge Guide, (1) Mfr. No. A550 Shield, (1) Mfr. No. A576 Sanding/Grinding Guide, (1) Mfr. No. A577 Detailer's Grip, (1) Pivot Light
- Arbor Hole Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 4300-9/64
- Zoro # G8092826
- UPC # 080596040468
- Country of Origin Mexico
- Category Rotary Tool Accessories
Dimensions
Wheel Dia. | 6 in |
Tool Length | 9 in |
Overall Length | 9 in |
Cord Length | 6 ft |
Wheel Diameter | 6 in |
Collet Size | 1/32 to 1/8 in |
Description
Rotary Tool Kit, Tool Style Handheld, Collet Size 1/32 to 1/8 in, Current 1.8 A, Speed Setting Variable Speed, Max. Speed 35,000 RPM, Minimum Speed 5,000 RPM, Number of Speed Settings Variable Speed, Kit Contents (1) Bare Tool, (8) Assorted Accessories, Accessory Free Tool Change Yes, Wheel Diameter 6 in, Switch Type Slide, Handle Type Soft Grip, Overall Length 9 in, Tool Weight 1.2 lb, Application Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19T)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 10mm, Revrsbl (1210MRCU)
- URREA Power Bit, Torx T8 1/4X1-15/16" (16004)
- INGERSOLL-RAND 11Pc 1/4" Drive Metric Socket Set (IR) (752043)
- DREMEL Rotary Tool Kit, 35,000 RPM, 7 Pc (100-N/7)
- DREMEL Rotary Tool Accessory Kit, 52 pieces (730-01)
- DREMEL Stone, Grinding, 3/8 In (952)
- DREMEL Rotary Tool Accessory Kit, 11 pieces (EZ728-01)
- DREMEL Silicon Carbide Grind Wheel, PK2 (84922)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- Dremel Rotary Tools & Accessories