Shop All Cordless Tool Accessories
This Product is Discontinued
Dremel
12.0V Li-Ion Battery, 2.0Ah Capacity (Discontinued)
Mfr # B812-03
Zoro # G6411338
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Dremel 12V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- For Use With Mfr. Model Number 8200, 8220, 8300
- Series 12V max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # B812-03
- Zoro # G6411338
- UPC # 080596040833
- Country of Origin Malaysia
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Dremel 12V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
For Use With Mfr. Model Number | 8200, 8220, 8300 |
Series | 12V max |
Voltage | 12 V |
Item | Battery |
Battery Capacity | 2 Ah |
Features | Gives More Battery Life Than Its Predecessor |
Green Environmental Attribute | Product is Rechargeable |
Charger Input Voltage | 120V AC |
Category Type | Battery Pack |
Number of Batteries Included | 1 |
Cordless Tool Battery Platform | 12V |
Automatic Shut-Off | Yes |
Charger Included | No |
Wireless Tool Tracking | No |
Cordless Tool Kit Contents | (1) Battery |
Battery Series | 12V MAX |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 2 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Battery Series 12V MAX, Cordless Tool Battery Platform 12V, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.