Shop All Rotary Tool Accessories
Dremel
111 1/8In Engraving Cutter
Mfr # 111
Zoro # G3612826
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
Not eligible for select promotions
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Bit Material Alloy Steel
- Head Width 1/8 in
- Mount Type Mounted
- Shank Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 111
- Zoro # G3612826
- UPC # 080596001117
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Head Width | 1/8 in |
Shank Diameter | 1/8 in |
Burr Diameter | 1/8 in |
Head Length | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engraving Bit |
Bit Material | Alloy Steel |
Mount Type | Mounted |
Material Application | Fiberglass, Plastic, Soft Material, Wood |
Shape | Cylinder |
Rotary Tool Accessory Type | Engraving Bit |
Max. Speed | 35,000 RPM |
Description
Engraving Bit, Rotary Tool Accessory Type Engraving Bit, Bit Material Alloy Steel, Shape Cylinder, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/8 in, Head Length 3/16 in, Head Width 1/8 in, Material Application Fiberglass, Plastic, Soft Material, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Count Height Gage 12In. (192-150)
- VIKING Reduced Shank Bit, 1-1/16in, HSS, 135Deg (VI 29880)
- AIRLOC Leveling Mount, 14,000 Lb Cap, 2 9/32 In (1.30004.56)
- MORSE 1/4 in - 1-3/8 in HS STEEL STEP 124492 (SDSS10)
- DREMEL Rotary Tool Shaper/Router Table (231)
- DREMEL Aluminium Oxide Grinding Stone (945)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- DREMEL Cutting Wheel, Aluminum Oxide, 3-1/2 in. (US700)
- DREMEL Aluminium Oxide Grinding Stone, 3/8 in. (8175)
- DREMEL Felt Polishing Tip (422)
- DREMEL Flap Wheel, 1-1/2in dia., 2in L, Emery (505)
- Dremel Rotary Tools & Accessories