DreamWireless SDANK920PKBF Nokia Lumia 920 Spot Diamond Case; Pink Butterfly
Mfr # SDANK920PKBF
Zoro # G903795062
Product Information
- Brand Dreamwireless
- MFR # SDANK920PKBF
- Zoro # G903795062
- UPC # 885926062406
- Country of Origin China
- Category Cell Phone Cases
Description
Protect your wireless device with our premium spot diamond cases. This accessory provides protection by preventing the device from dust and unnecessary scratches. It is made to fit perfect and gives the device its maximum protection. The hard plastic is reinforced from the front edges, sides and back to prolong the life of the case. Besides its protection, it also has openings precisely made for the top and side buttons, charger port/dock connector, headset jack and speaker which allows you full access to all the functions on your device. Easy to install and last for a long time and the pattern on the surface with well arranged diamond is the luminescent spot, our premium spot diamond cases will help keep your device safe.
Features- Design - Pink butterfly
- Compatible Models - Nokia Lumia 920
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- BITTEL Wall Mount Kit, Beige (WMK (AS))
- 3M PELTOR MT Series In-Line PTT Adaptor FL5 (FL5035)
- MAKITA 18V Lith 20Ah Battery (BL1820B)
- DREAMWIRELESS Safari Giraffe No. 3 Treo Centro 690 Horizontal Pouch- Brown (LPTRCTRGF3HBR)
- GADGET GUARD Liquid Screen Protection (GGBILEC208GG01A)
- BYTECH Bytech BYMOMO100BK Universal Car Mount Phones GPS Holder - Black (BYMOMO100BK)
- TARGUS Slim Stylus for Smartphones, AMM12US (AMM12US)
- AMPD Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Purple (AA-A23-CLASSIC-PURP)
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21V)
- Dreamwireless Cell Phone Cases