Shop All Computer Cases
Dreamwireless
DreamWireless PLTETID3PLCGR The New iPad 3 & 2 Platinum Collection Elite Series Polycouture Pouch Green
Mfr # PLTETID3PLCGR
Zoro # G003932565
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamwireless
- MFR # PLTETID3PLCGR
- Zoro # G003932565
- UPC # 885926058751
- Country of Origin China
- Category Computer Cases
Description
The Platinum Collection Elite Series Polycouture Pouch for the New iPad / 3 / 2 is made of a soft, yet durable micro canvas material. The front folds and locks into place using built-in ridges for standing and hands-free viewing. Front lid provides auto sleep and wake function. The back shell has a reinforced poly carbonate snap on mold for added security and protection. Our design is functional while maintaining a slim for and light weight feel with easy access to all ports, buttons and camera.
Features- Type - Platinum Collection Elite Series Polycouture Pouch Green
- Compatible Model - Apple iPad 2, Apple iPad 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre Inst (PAC526)
- ILB GOLD Battery, Replacement For Upg UB645 (UB645)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2566)
- TYCON SYSTEMS Battery, Non-Spillable, 12V 52AH AGM, SLA (TPBAT12-52)
- BE QUIET! Silent Base 601 SILVER Mid-Tower ATX Computer Case w/Window, Two 140mm (BGW27)
- MICRO 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (MI332934)
- VIRTUAL Define 7 Compact Black Brushed Aluminum & Steel ATX Compact Silent Mid Tower Computer Case (VI2611047)
- A1 LUGGAGE 55221 Bible Cover-Adventure Bible-Medium-Pink Nylon (A137122)
- LIAN LI LANCOOL II-3X Hot-swappable Back Plate for LANCOOL II / (LAN2-3X)
- THERMALTAKE CoreX71 TG Full Tower Chassis (CA1F800M1N02)
- LIAN-LI Lian Li V3000 Plus - Ggf Edition - Ft - Extended Atx / Ssi Eeb (V3000PW)
- Dreamwireless Computer Cases