DreamWireless FDIP5CASLBK iPhone 5-5S Full Diamond Case; Cascade Silver Black
Mfr # FDIP5CASLBK
Zoro # G103795404
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamwireless
- MFR # FDIP5CASLBK
- Zoro # G103795404
- UPC # 885926063007
- Country of Origin China
- Category Cell Phone Cases
Description
Protect and personalize your wireless device with our full diamond case. Sparkling Diamond embedded around makes your phone more luxurious and glaring. Besides this accessory can provide protection by preventing scratches and chips. And its perfect fit makes the phone look as slim as if it acted as an invisible shield. Hard plastic was reinforced to the front edges, sides and back of the phone to endure the life of the case. And all the openings in the shield protector are precisely cut for the top and side buttons, connectors to allow full access to all the functions. Easy to install and last for a long time and the pattern on the surface looks attractive, our premium full diamond cases will help keep your device safe.
Features- Full Diamond Case.
- Design - Cascade Silver Black.
- Compatible Models - Apple iPhone 5 & Apple iPhone 5S.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jobsite Earphones, Wired, 3.5mm (190 9032 DW2)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT145)
- MG ELECTRONICS 12VDC 3A Plug in power supply, w/6' wire, 2.1mm barrel plug (SPS-12DC-3A)
- SCIPIO 4ft Kevlar braided Aux cable (STAUX4)
- DREAMWIRELESS Safari Giraffe No. 3 Treo Centro 690 Horizontal Pouch- Brown (LPTRCTRGF3HBR)
- TARGUS Slim Stylus for Smartphones, AMM12US (AMM12US)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , You Do Blue (77-93139)
- OTTERBOX Rugged Tracker Case For Apple Airtag, Black (77-87929)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Orchid Advice (77-93299)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- Dreamwireless Cell Phone Cases