DreamWireless CAHTCT6CL Htc One Max T6 Crystal Case - Clear
Mfr # CAHTCT6CL
Zoro # G504035475
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamwireless
- MFR # CAHTCT6CL
- Zoro # G504035475
- UPC # 885926168580
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Protect your wireless device with our premium crystal cases. This accessory provides protection by preventing the device from dust and unnecessary scratches. It is made to fit perfect and gives the device its maximum protection. The hard plastic is reinforced from the front edges, sides and back to prolong the life of the case. Besides its protection, it also has openings precisely made for the top and side buttons, charger port/dock connector, headset jack and speaker which allows you full access to all the functions on your device. Easy to install and last for a long time, our premium crystal cases will help keep your device safe.
Features- Type - Crystal Case
- Color - Clear
- Compatible Model - Htc One Max/T6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, Size 21/23, Alkaline, 12V, PK2 (MN21)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Vexilar FL-8SE Genz Pack (ML8-1213291)
- VENTEV 12W USB A Wall Charger, White (WC12-HD252159)
- SECO-LARM Switching CCTV Power Supply. 18 Outputs, 30 Amps, PTC fuses, individual status LEDs for e (SLM-PC-U1830-PULQ)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- SAMSONITE Spinner Mobile Office (128167-1041)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- V7 12 in. Water-Resistant Neoprene Laptop Sleeve, Black (CSE12-BLK-3N)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- Dreamwireless Computer Bags & Sleeves