DreamWireless BPTPCIP6ORCL Apple iPhone 6 - 4.7 In.Hard Bumper Candy Case Orange Trim With Clear Pc
Mfr # BPTPCIP6ORCL
Zoro # G203795205
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamwireless
- MFR # BPTPCIP6ORCL
- Zoro # G203795205
- UPC # 885926183507
- Country of Origin China
- Category Cell Phone Cases
Description
Our candy case provides your wireless device the maximum protection against scratches and scuffs, enabling you to keep your wireless device in new condition and well preserving its looks and features. Made with grade A TPU and PC material, this case is not only durable, long lasting, but also equips the wireless device with a soft and comfortable surface. Furthermore, all the openings for the dock connector, charger, side buttons, speaker, microphone and camera were precisely cut to allow full access to all the wireless device functions. It is user-friendly, and super easy to install. A case like this has all the combined beauty with functionality by utilizing high-quality materials and fine craftsmanship. This is truly the perfect case, for your valuable wireless device. Easy to install and last for a long time, our premium candy case will help keep your device safe.
Features- Compatible Model - Apple iPhone 6
- Size - 4.7 in.
- Orange Trim With Clear Pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 4-Contact Plug for Line Cords (AT4X6)
- BLUE Blue 214949 Baby Bottle SL Studio Condenser Microphone (214949)
- BATTERY TECHNOLOGY Replacement Lamp For Epson Powerlite 1835, 430, 435W, 910W, 915W, (V13H010L61-BTI)
- ENERGIZER Silver Oxide Battery, 3 PK (357BPZ3)
- DREAMWIRELESS Safari Giraffe No. 3 Treo Centro 690 Horizontal Pouch- Brown (LPTRCTRGF3HBR)
- OTTERBOX Defender Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-83430)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 / Iphone 13, Open Ocean (77-89823)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Dont Even Chai Grey (77-90738)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Baby Blue Jeans (77-94627)
- Dreamwireless Cell Phone Cases