Xpression Pro Gaming Chair with San Jose Earthquakes Alternate Logo
Mfr # XZXPPRO032-PSMLS90062A
Zoro # G710504895
Key Features
- Style Modern
- Length 28 in
- Width 28 in
- Material synthetic leather
- Weight 56 lbs
Product Information
- Brand Dreamseat
- MFR # XZXPPRO032-PSMLS90062A
- Zoro # G710504895
- UPC # 645716694565
- Country of Origin China
- Category Gaming Chairs
Dimensions
Length | 28 in |
Width | 28 in |
Depth | 28 in |
Details
Style | Modern |
Material | synthetic leather |
Weight | 56 lbs |
Color | Black |
Shape | Square |
Includes | embroidered team logo zippered insert |
Weight Capacity | 350 lbs |
Description
The Xpression PRO Gaming Chair builds upon our 1st generation Xpression Gaming Chair by introducing several additional features and enhancing some of our fans' favorite elements. The Xpression PRO continues to provide exceptional body support and boasts an adjustable, contouring, durable, and fully reclining seat. With increased padding in the seat and back, the Xpression PRO Gaming Chair is an ideal choice for streamers seeking extra comfort. We've also incorporated a five-star metal base and included two magnetic pillows-one for lumbar support and another for the head and neck. Of course, it wouldn't be a Zipchair without the ability to proudly display an embroidered logo! The Xpression PRO sets new standards for quality, comfort, and stability, meeting and exceeding your expectations for a gaming chair.
- •Xzipit Patented Interchangeable Logo System
- •Commercial-Grade Five-Star Aluminum Base
- •Magnetic Memory Foam Pillows
- •Premium Stitch Quality
- •Lay Flat Recline
- •Soft-Touch 4-D Adjustable Arms
- •Increased Padding & Comfort
- •Meets or Exceeds BIFMA Standards
- •Limited 5 Year Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG BRN Penza Chair (8220-60-3700)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 4-Door Shoe Storage Cabinet (152-9174)
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- DREAMSEAT Game Rocker 100 with Arizona Coyotes Alternate Logo (XZGARO100-PSNHL42023)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Secondary Logo (XZXPPRO032-PSNFL21021A)
- DREAMSEAT Xpression Pro Gaming Chair with New York Giants Helmet Logo (XZXPPRO032-PSNFL21012A)
- DREAMSEAT Xpression Pro Gaming Chair with Michigan State Spartans Sparty Logo (XZXPPRO032-PSCOL13224A)
- DREAMSEAT Xpression Pro Gaming Chair with Purdue Boilermakers Primary Logo (XZXPPRO032-PSCOL13261A)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- Dreamseat Gaming Chairs