Xpression Pro Gaming Chair with Green Bay Packers Secondary Logo
Mfr # XZXPPRO032-PSNFL20056A
Zoro # G510504613
Key Features
- Weight 56 lbs
- Color Black
- Width 28 in
- Material synthetic leather
- Style Modern
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZXPPRO032-PSNFL20056A
- Zoro # G510504613
- UPC # 645716696231
- Country of Origin China
- Category Gaming Chairs
Dimensions
Width | 28 in |
Length | 28 in |
Depth | 28 in |
Details
Weight | 56 lbs |
Color | Black |
Material | synthetic leather |
Style | Modern |
Weight Capacity | 350 lbs |
Includes | embroidered team logo zippered insert |
Shape | Square |
Description
The Xpression PRO Gaming Chair builds upon our 1st generation Xpression Gaming Chair by introducing several additional features and enhancing some of our fans' favorite elements. The Xpression PRO continues to provide exceptional body support and boasts an adjustable, contouring, durable, and fully reclining seat. With increased padding in the seat and back, the Xpression PRO Gaming Chair is an ideal choice for streamers seeking extra comfort. We've also incorporated a five-star metal base and included two magnetic pillows-one for lumbar support and another for the head and neck. Of course, it wouldn't be a Zipchair without the ability to proudly display an embroidered logo! The Xpression PRO sets new standards for quality, comfort, and stability, meeting and exceeding your expectations for a gaming chair.
- •Xzipit Patented Interchangeable Logo System
- •Commercial-Grade Five-Star Aluminum Base
- •Magnetic Memory Foam Pillows
- •Premium Stitch Quality
- •Lay Flat Recline
- •Soft-Touch 4-D Adjustable Arms
- •Increased Padding & Comfort
- •Meets or Exceeds BIFMA Standards
- •Limited 5 Year Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 2" Offset, RH (11245000082)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- TRADEMARK FINE ART Phburchett 'Bear Life I' Canvas Art, 35x35 (WAG14255-C3535GG)
- BIGGIES SCENES Window Well Scenes-Path, 100 in wide x 60 in high (BG-WW-PTH-100)
- DREAMSEAT Game Rocker 100 with New Jersey Devils Logo (XZGARO100-PSNHL41070)
- DREAMSEAT Game Rocker 100 with Texas Longhorns Alternate Logo (XZGARO100-PSCOL13792)
- DREAMSEAT Xpression Pro Gaming Chair with West Coast Esports Conference Logo (XZXPPRO032-PSCOL13840A)
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- DREAMSEAT Xpression Pro Gaming Chair with C8R Logo (XZXPPRO032-PSGMC61115A)
- DREAMSEAT Game Rocker 100 with Ohio State University with Buckeyes Block O Logo (XZGARO100-PSCOL11052)
- DREAMSEAT Game Rocker 100 with Boston Red Sox Primary Logo (XZGARO100-PSMLB20032)
- Dreamseat Gaming Chairs