Xpression Pro Gaming Chair with Eastern Kentucky Colonels Logo
Mfr # XZXPPRO032-PSCOL13048A
Zoro # G610504636
Key Features
- Style Modern
- Color Black
- Material synthetic leather
- Weight 56 lbs
- Length 28 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZXPPRO032-PSCOL13048A
- Zoro # G610504636
- UPC # 645716691441
- Country of Origin China
- Category Gaming Chairs
Dimensions
Length | 28 in |
Width | 28 in |
Depth | 28 in |
Details
Style | Modern |
Color | Black |
Material | synthetic leather |
Weight | 56 lbs |
Weight Capacity | 350 lbs |
Shape | Square |
Includes | embroidered team logo zippered insert |
Description
The Xpression PRO Gaming Chair builds upon our 1st generation Xpression Gaming Chair by introducing several additional features and enhancing some of our fans' favorite elements. The Xpression PRO continues to provide exceptional body support and boasts an adjustable, contouring, durable, and fully reclining seat. With increased padding in the seat and back, the Xpression PRO Gaming Chair is an ideal choice for streamers seeking extra comfort. We've also incorporated a five-star metal base and included two magnetic pillows-one for lumbar support and another for the head and neck. Of course, it wouldn't be a Zipchair without the ability to proudly display an embroidered logo! The Xpression PRO sets new standards for quality, comfort, and stability, meeting and exceeding your expectations for a gaming chair.
- •Xzipit Patented Interchangeable Logo System
- •Commercial-Grade Five-Star Aluminum Base
- •Magnetic Memory Foam Pillows
- •Premium Stitch Quality
- •Lay Flat Recline
- •Soft-Touch 4-D Adjustable Arms
- •Increased Padding & Comfort
- •Meets or Exceeds BIFMA Standards
- •Limited 5 Year Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANGEAN Sangean DT-180 AM-FM Stereo Digital Tuning Pocket Radio - Black (DT-180)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Aqua (1300)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Center Post - Stainless Steel (01HC9011SS1)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Helmet Logo (XZXPPRO032-PSNFL21022A)
- DREAMSEAT Xpression Pro Gaming Chair with Oklahoma University Sooners with Red Logo with White Outline (XZXPPRO032-PSCOL11044A)
- DREAMSEAT Game Rocker 100 with Texas Rangers Cooperstown Logo (XZGARO100-PSCOOP0110)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Logo (XZXPPRO032-PSMLB21080A)
- DREAMSEAT Game Rocker 100 with Los Angeles Dodgers 2020 Championship Logo (XZGARO100-PSMLB21043)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- DREAMSEAT Xpression Pro Gaming Chair with West Coast Esports Conference Logo (XZXPPRO032-PSCOL13840A)
- Dreamseat Seating