Xpression Pro Gaming Chair with Chicago Fire FC Secondary Logo
Mfr # XZXPPRO032-PSMLS90231A
Zoro # G610505008
Key Features
- Color Black
- Weight 56 lbs
- Width 28 in
- Style Modern
- Length 28 in
Product Information
- Brand Dreamseat
- MFR # XZXPPRO032-PSMLS90231A
- Zoro # G610505008
- UPC # 645716694961
- Country of Origin China
- Category Gaming Chairs
Dimensions
Width | 28 in |
Length | 28 in |
Depth | 28 in |
Details
Color | Black |
Weight | 56 lbs |
Style | Modern |
Material | synthetic leather |
Includes | embroidered team logo zippered insert |
Weight Capacity | 350 lbs |
Shape | Square |
Description
The Xpression PRO Gaming Chair builds upon our 1st generation Xpression Gaming Chair by introducing several additional features and enhancing some of our fans' favorite elements. The Xpression PRO continues to provide exceptional body support and boasts an adjustable, contouring, durable, and fully reclining seat. With increased padding in the seat and back, the Xpression PRO Gaming Chair is an ideal choice for streamers seeking extra comfort. We've also incorporated a five-star metal base and included two magnetic pillows-one for lumbar support and another for the head and neck. Of course, it wouldn't be a Zipchair without the ability to proudly display an embroidered logo! The Xpression PRO sets new standards for quality, comfort, and stability, meeting and exceeding your expectations for a gaming chair.
- •Xzipit Patented Interchangeable Logo System
- •Commercial-Grade Five-Star Aluminum Base
- •Magnetic Memory Foam Pillows
- •Premium Stitch Quality
- •Lay Flat Recline
- •Soft-Touch 4-D Adjustable Arms
- •Increased Padding & Comfort
- •Meets or Exceeds BIFMA Standards
- •Limited 5 Year Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Vinyl (493N72)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- INFINITY INSTRUMENTS Brown Plastic Tabletop Clock (20052DB-4435)
- SAUDER Hammond Library Hutch Co , Attaches to <a href= in./Products/428244 (428242)
- DREAMSEAT Game Rocker 100 with Boston Red Sox Primary Logo (XZGARO100-PSMLB20032)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Logo (XZXPPRO032-PSMLB21080A)
- DREAMSEAT Game Rocker 100 with Texas Rangers Cooperstown Logo (XZGARO100-PSCOOP0110)
- DREAMSEAT Game Rocker 100 with Los Angeles Dodgers 2020 Championship Logo (XZGARO100-PSMLB21043)
- DREAMSEAT Game Rocker 100 with Arizona Coyotes Alternate Logo (XZGARO100-PSNHL42023)
- DREAMSEAT Game Rocker 100 with Texas Longhorns Primary Logo (XZGARO100-PSCOL13790)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- Dreamseat Office Chairs