Xpression Pro Gaming Chair with Baltimore Orioles Cooperstown Primary Logo
Mfr # XZXPPRO032-PSCOOP0010A
Zoro # G910504664
Key Features
- Style Modern
- Weight 56 lbs
- Color Black
- Length 28 in
- Material synthetic leather
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZXPPRO032-PSCOOP0010A
- Zoro # G910504664
- UPC # 645716693063
- Country of Origin China
- Category Gaming Chairs
Dimensions
Length | 28 in |
Width | 28 in |
Depth | 28 in |
Details
Style | Modern |
Weight | 56 lbs |
Color | Black |
Material | synthetic leather |
Includes | embroidered team logo zippered insert |
Shape | Square |
Weight Capacity | 350 lbs |
Description
The Xpression PRO Gaming Chair builds upon our 1st generation Xpression Gaming Chair by introducing several additional features and enhancing some of our fans' favorite elements. The Xpression PRO continues to provide exceptional body support and boasts an adjustable, contouring, durable, and fully reclining seat. With increased padding in the seat and back, the Xpression PRO Gaming Chair is an ideal choice for streamers seeking extra comfort. We've also incorporated a five-star metal base and included two magnetic pillows-one for lumbar support and another for the head and neck. Of course, it wouldn't be a Zipchair without the ability to proudly display an embroidered logo! The Xpression PRO sets new standards for quality, comfort, and stability, meeting and exceeding your expectations for a gaming chair.
- •Xzipit Patented Interchangeable Logo System
- •Commercial-Grade Five-Star Aluminum Base
- •Magnetic Memory Foam Pillows
- •Premium Stitch Quality
- •Lay Flat Recline
- •Soft-Touch 4-D Adjustable Arms
- •Increased Padding & Comfort
- •Meets or Exceeds BIFMA Standards
- •Limited 5 Year Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOME Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut (94228)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- HOLLAND BAR STOOL CO 30" U.S. Marines Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130Marine)
- BAXTON STUDIO Stacey Modern White Faux Leather Upholstered Ottoman (143-8148)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- DREAMSEAT Game Rocker 100 with Texas Longhorns Primary Logo (XZGARO100-PSCOL13790)
- DREAMSEAT Game Rocker 100 with Corvette Racing Logo (XZGARO100-PSGMC61110)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Helmet Logo (XZXPPRO032-PSNFL21022A)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Primary Logo (XZXPPRO032-PSNFL21020A)
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- Dreamseat Office Chairs