Shop All Bar Height Stools
Dreamseat
Swivel Bar Stool 2000 with Chevy Trucks Logo
Mfr # XZ2000BSSBLK-PSGMC61001
Zoro # G910899197
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Color Black
- Overall Length 20 in
- Material Commercial grade synthetic leather, Metal base, Foam
- Capacity 300 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dreamseat
- MFR # XZ2000BSSBLK-PSGMC61001
- Zoro # G910899197
- UPC # 789458776131
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 20 in |
Overall Length | 20 in |
Depth | 20 in |
Details
Color | Black |
Material | Commercial grade synthetic leather, Metal base, Foam |
Capacity | 300 lbs |
Weight | 20 lbs |
Shape | Square |
Includes | Embroidered team logo zippered insert |
Style | Modern |
Description
Perfect for your bar or around a pub table, you can even use it behind low seating to create a stadium feel. The Bar Stool Swivel 2,000 incorporates contemporary styling with durable full 360 degree swivel base, sturdy 18 gauge powder coated steel frame and upholstered vinyl seat. Features designed for commercial or home usage. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- •XZipit Patented Interchangeable Logo System
- •360 Degree Swivel Stool
- •Vinyl Upholstered Seat and Custom Removable Xzipit Back
- •Durable 18 Gauge Powder Coated Steel
- •Easy to Assemble: Requires Seat Assembly to the Frame
- •1 Year Warranty on Fabric; 10 Year Warranty for Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Gray (406-95)
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- DREAMSEAT Swivel Bar Stool 2000 with Arizona Wildcats Logo (XZ2000BSSBLK-PSCOL12100)
- DREAMSEAT Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK (XZ500BSDBLK-PSNFL20093A)
- DREAMSEAT Bar Stool 500 with Los Angeles Rams Classic Logo, 2PK (XZ500BSDBLK-PSNFL20084A)
- DREAMSEAT Bar Stool 500 with Atlanta Braves Secondary, 2PK (XZ500BSDBLK-PSMLB20012A)
- DREAMSEAT Bar Stool 500 with Corvette Racing Logo, 2PK (XZ500BSDBLK-PSGMC61110A)
- LUMISOURCE Folia Adjustable Swivel Barstool in Walnut and Black Faux Leather (BS-JY-FL WAL+BK)
- FLASH FURNITURE White Quilted Vinyl Barstool (2-DS-810-MOD-WH-GG)
- Dreamseat Bar Height Stools