Shop All Recliners
Dreamseat
Stealth Recliner with New York Yankees 27th Champ Logo
Mfr # XZ52082CDSMHTBLK-PSMLB21081
Zoro # G810882060
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 33 in
- Material Commercial grade synthetic leather, Metal base, Foam
- Depth 37 in
- Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 33 in |
Depth | 37 in |
Length | 33 in |
Details
Color | Black |
Material | Commercial grade synthetic leather, Metal base, Foam |
Style | Modern |
Weight Capacity | 300 lbs |
Weight | 105 lbs |
Shape | Square |
Includes | Embroidered team logo zippered insert |
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Plate, Caster (830416)
- R & R TEXTILE Hand Towel, 16x27 In, Brown, PK12 (71623)
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- TRUE Wick Kit (820799)
- DREAMSEAT Home Theater Recliner with Corvette Symbol Logo (XZ418301RHTCDBLK-PSGMC61075)
- DREAMSEAT Home Theater Recliner with Tennessee Volunteers Logo (XZ418301RHTCDBLK-PSCOL11030)
- DREAMSEAT Stealth Recliner with Nebraska Cornhuskers Primary Logo (XZ52082CDSMHTBLK-PSCOL13205)
- DREAMSEAT Relax Recliner with New York Mets Cooperstown Secondary Logo (XZ418301RHTCDBLK-PSCOOP0061)
- DREAMSEAT Stealth Recliner with Alabama Crimson Tide Red A Logo (XZ52082CDSMHTBLK-PSCOL12071)
- DREAMSEAT Home Theater Recliner with Minnesota Timberwolves Secondary Logo (XZ418301RHTCDBLK-PSNBA31062)
- FLASH FURNITURE HERCULES Series Cognac LeatherSoft Remote Powered Lift Recliner for Elderly (CH-US-153062L-CGN-LEA-GG)
- Dreamseat Recliners