Shop All Recliners
Dreamseat
Stealth Recliner with Miami Heat Team Commemorative Logo
Mfr # XZ52082CDSMHTBLK-PSNBA31045
Zoro # G010882198
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Embroidered team logo zippered insert
- Depth 37 in
- Weight Capacity 300 lbs
- Length 33 in
- Material Commercial grade synthetic leather, Metal base, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 37 in |
Length | 33 in |
Width | 33 in |
Details
Includes | Embroidered team logo zippered insert |
Weight Capacity | 300 lbs |
Material | Commercial grade synthetic leather, Metal base, Foam |
Weight | 105 lbs |
Color | Black |
Shape | Square |
Style | Modern |
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- TRADEMARK FINE ART Michael Tompsett 'Venezuela Watercolor Map' Canvas Art, 14x19 (MT0740-C1419GG)
- HOMELEGANCE Norwich Arm Chair (5055A)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- DREAMSEAT Stealth Recliner with Baltimore Orioles Secondary Logo (XZ52082CDSMHTBLK-PSMLB20021)
- DREAMSEAT Stealth Recliner with West Virginia Mountaineers Logo (XZ52082CDSMHTBLK-PSCOL13301)
- DREAMSEAT Relax Recliner with New York Mets Cooperstown Secondary Logo (XZ418301RHTCDBLK-PSCOOP0061)
- DREAMSEAT Stealth Recliner with Tennessee Volunteers Logo (XZ52082CDSMHTBLK-PSCOL11030)
- DREAMSEAT Stealth Recliner with Nebraska Cornhuskers Primary Logo (XZ52082CDSMHTBLK-PSCOL13205)
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- DREAMSEAT Home Theater Recliner with Tennessee Volunteers Logo (XZ418301RHTCDBLK-PSCOL11030)
- Dreamseat Recliners