Shop All Recliners
Dreamseat
Stealth Recliner with Miami Heat Secondary Logo
Mfr # XZ52082CDSMHTBLK-PSNBA31041
Zoro # G610882161
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Commercial grade synthetic leather, Metal base, Foam
- Length 33 in
- Weight Capacity 300 lbs
- Width 33 in
- Includes Embroidered team logo zippered insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 33 in |
Width | 33 in |
Depth | 37 in |
Details
Material | Commercial grade synthetic leather, Metal base, Foam |
Weight Capacity | 300 lbs |
Includes | Embroidered team logo zippered insert |
Style | Modern |
Shape | Square |
Weight | 105 lbs |
Color | Black |
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- DREAMSEAT Relax Recliner with Arizona Diamondbacks Secondary Logo (XZ418301RHTCDBLK-PSMLB20001)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Secondary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20031)
- DREAMSEAT Home Theater Recliner with Tennessee Volunteers Logo (XZ418301RHTCDBLK-PSCOL11030)
- DREAMSEAT Relax Recliner with Vanderbilt Commodores Primary Logo (XZ418301RHTCDBLK-PSCOL13855)
- DREAMSEAT Relax Recliner with Baltimore Orioles Logo (XZ418301RHTCDBLK-PSMLB20020)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- KD CUNA Single Black PU Recliner Sofa Chair; Black (KD3493783)
- Dreamseat Recliners