Shop All Recliners
Dreamseat
Stealth Recliner with Edmonton Oilers Logo
Mfr # XZ52082CDSMHTBLK-PSNHL41010
Zoro # G610881911
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Modern
- Material Commercial grade synthetic leather, Metal base, Foam
- Weight 105 lbs
- Includes Embroidered team logo zippered insert
- Weight Capacity 300 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 37 in |
Width | 33 in |
Length | 33 in |
Details
Style | Modern |
Material | Commercial grade synthetic leather, Metal base, Foam |
Weight | 105 lbs |
Includes | Embroidered team logo zippered insert |
Weight Capacity | 300 lbs |
Shape | Square |
Color | Black |
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Cherry (LBC361272-CHY)
- BAXTON STUDIO Mailene Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9430)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Black (61587090)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- DREAMSEAT Relax Recliner with Auburn Tigers Logo (XZ418301RHTCDBLK-PSCOL13466)
- DREAMSEAT Relax Recliner with Cincinnati Reds Secondary Logo (XZ418301RHTCDBLK-PSMLB20061)
- DREAMSEAT Rocker Recliner with Tennessee Volunteers Logo (XZ52031CDRRBLK-PSCOL11030)
- DREAMSEAT Stealth Recliner with Baltimore Orioles Secondary Logo (XZ52082CDSMHTBLK-PSMLB20021)
- DREAMSEAT Relax Recliner with Georgia State Alternate Logo (XZ418301RHTCDBLK-PSCOL13852)
- DREAMSEAT Stealth Recliner with Tennessee Volunteers Logo (XZ52082CDSMHTBLK-PSCOL11030)
- Dreamseat Recliners