Shop All Recliners
Dreamseat
Stealth Recliner with Boise State Broncos Logo
Mfr # XZ52082CDSMHTBLK-PSCOL11001
Zoro # G110882159
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Depth 37 in
- Includes Embroidered team logo zippered insert
- Length 33 in
- Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 37 in |
Length | 33 in |
Width | 33 in |
Details
Color | Black |
Includes | Embroidered team logo zippered insert |
Style | Modern |
Weight Capacity | 300 lbs |
Shape | Square |
Weight | 105 lbs |
Material | Commercial grade synthetic leather, Metal base, Foam |
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Light Gray, Letter (17650)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- DREAMSEAT Relax Recliner with Chicago Cubs Cooperstown Primary Logo (XZ418301RHTCDBLK-PSCOOP0130)
- DREAMSEAT Home Theater Recliner with Tennessee Volunteers Logo (XZ418301RHTCDBLK-PSCOL11030)
- DREAMSEAT Rocker Recliner with Los Angeles Rams Super Bowl LVI Champions Logo (XZ52031CDRRBLK-PSNFL20083)
- DREAMSEAT Relax Recliner with Georgia State Primary Logo (XZ418301RHTCDBLK-PSCOL13850)
- DREAMSEAT Relax Recliner with Arizona Diamondbacks Secondary Logo (XZ418301RHTCDBLK-PSMLB20001)
- DREAMSEAT Relax Recliner with St Louis Cardinals Logo (XZ418301RHTCDBLK-PSMLB22050)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- Dreamseat Recliners