Shop All Recliners
Dreamseat
Stealth Recliner with Auburn Tigers Primary Logo
Mfr # XZ52082CDSMHTBLK-PSCOL13466
Zoro # G010882136
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 105 lbs
- Color Black
- Width 33 in
- Shape Square
- Material Commercial grade synthetic leather, Metal base, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 33 in |
Length | 33 in |
Depth | 37 in |
Details
Weight | 105 lbs |
Color | Black |
Shape | Square |
Material | Commercial grade synthetic leather, Metal base, Foam |
Weight Capacity | 300 lbs |
Style | Modern |
Includes | Embroidered team logo zippered insert |
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- LORELL Offset Leg, Square, Metal, f/Workstation, 7.87"x28.5"H, SR (LLR16250)
- DREAMSEAT Home Theater Recliner with Wichita State Secondary Logo (XZ418301RHTCDBLK-PSCOL13786)
- DREAMSEAT Rocker Recliner with TCU Horned Frogs Secondary (XZ52031CDRRBLK-PSCOL13806)
- DREAMSEAT Stealth Recliner with Alabama Crimson Tide Red A Logo (XZ52082CDSMHTBLK-PSCOL12071)
- DREAMSEAT Home Theater Recliner with TCU Horned Frogs Alternate (XZ418301RHTCDBLK-PSCOL13807)
- DREAMSEAT Rocker Recliner with Buick Logo (XZ52031CDRRBLK-PSGMC61025)
- DREAMSEAT Stealth Power Plus Recliner with New York Giants Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL21012)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- Dreamseat Recliners