Shop All Recliners
Dreamseat
Stealth Recliner with Air Force Falcons Logo
Mfr # XZ52082CDSMHTBLK-PSCOL13281
Zoro # G210882271
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 33 in
- Depth 37 in
- Weight 105 lbs
- Material Commercial grade synthetic leather, Metal base, Foam
- Includes Embroidered team logo zippered insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 33 in |
Depth | 37 in |
Width | 33 in |
Details
Weight | 105 lbs |
Material | Commercial grade synthetic leather, Metal base, Foam |
Includes | Embroidered team logo zippered insert |
Style | Modern |
Weight Capacity | 300 lbs |
Color | Black |
Shape | Square |
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •XZipit® Patented Interchangeable Logo System
- •High-Quality Synthetic Upholstery
- •Wall-A-Way Recline: Fully Recline Inches from Wall
- •Chaise Support: Continuous Head-to-Toe Support
- •2 Stainless Steel Cup Holders
- •Removable Back for quick delivery and moving
- •Limited Lifetime Warranty on Frame
- •1 Year Warranty on all XZipit Logo Panels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- MITYLITE Black Mesh Folding Chair (1FMBKSBLK00)
- DREAMSEAT Stealth Recliner with Missouri Tigers Logo (XZ52082CDSMHTBLK-PSCOL13595)
- DREAMSEAT Relax Recliner with Chicago Cubs Cooperstown Primary Logo (XZ418301RHTCDBLK-PSCOOP0130)
- DREAMSEAT Home Theater Recliner with Tennessee Volunteers Logo (XZ418301RHTCDBLK-PSCOL11030)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- DREAMSEAT Rocker Recliner with Buick Logo (XZ52031CDRRBLK-PSGMC61025)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- FLASH FURNITURE Cash Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Recliner, Dark Gray Upholstery (CY-RAC-536-DKGRY-GG)
- Dreamseat Recliners