Dreamseat

Stealth Power Plus Recliner with University of Minnesota Primary Logo


product price: $788.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 44 in
  • Width 33 in
  • Length 37 in
  • Seat Width 22 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dreamseat
  • MFR # XZ520823901CDSMHTUSBBLK-PSCOL13780
  • Zoro # G403073356
  • UPC #
    661317803311
  • Country of Origin China
  • Category Recliners

Dimensions

Height 44 in
Width 33 in
Length 37 in
Seat Width 22 in

Details

Item Weight 105 lbs

Description

The Stealth Recliner Power Plus has a power recline which is perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combining sleek lines, maximum comfort, a compact footprint and a power recline, the Stealth is perfect for any budget. Featuring a synthetic leather, cup holders in each arm, USB ports and optional add-ons like a swing table, tablet holder, wine glass holder and a flex light, the Stealth Power Plus is perfect for watching your favorite live sporting event, movie or television series. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.


  • •XZipit® Patented Interchangeable Logo System
  • •High-Quality Synthetic Upholstery
  • •Wall-A-Way Recline: Fully Recline Inches from Wall
  • •Chaise Support: Continuous Head-to-Toe Support
  • •2 Stainless Steel Cup Holders
  • •Removable Back for quick delivery and moving
  • •Limited Lifetime Warranty on Frame
  • •1 Year Warranty on all XZipit Logo Panels

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.